The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
| Product Type: | Tankless Heater |
|---|---|
| Fuel Type: | Propane |
| Installation Type: | Outdoor Only |
| Water Connection: | 3/4" |
| Gas Connection: | 3/4" |
| BTU (Max): | 199000 |
| Vent Type: | Direct Vent |
| BTU (Min): | 13000 |
| Voltage: | 120v |
| Vent Size: | 3" 4" |
| Energy Factor: | 0.95 |
| Max Flow (GPM): | 10 |
| Application: | Commercial Residential 3-4 Showers |
| Features: | Ultra Low NOx |
| Type: | Condensing |
| Energy Star Rated: | Yes |
| Width (Inches): | 17-3/4" |
| Height (Inches): | 23-5/8" |
| Depth (Inches): | 11-1/4" |
| Weight (lbs): | 73 lbs |
| Warranty: | 15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) |