Shop Resideo Sale
Main product image of 6" Cape Backdraft Damper
Magnifying glass
Hover image to zoom

6" Cape Backdraft Damper

Brand:
Tamarack
SKU:
TTI-CBD6
Rating:
(5)
Q&A:
(0)
6" Cape Backdraft Damper
Magnifying glass
Hover image to zoom
$29.00 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Length (Inches)
7-5/8" Length

Description

–
Tamarack’s Cape Backdraft Damper features a specially formulated fabric sleeve attached to an outer metal sleeve that enables maximum air flow in the desired direction and closes with minimal pressure in the opposite direction.

Features:
  • Silent
  • Economical
  • Energy Efficient
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Rated to 160ºF/71ºC

Suggested Applications
  • Bathroom Exhaust
  • Clothes Dryer
  • Kitchen Range Hood

Specs

–
Duct Size:

6"

Length (Inches):

7-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Cape Backdraft Damper
SKU: TTI-CBD4
Tamarack

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would not recommend

Bought the damper to eliminate rattling of a hood vent damper. First, the product will not slide into a 6" diameter duct. Had to split the duct, insert the damper, then install screw clamps to hold the pipe together. Second, with any significant wind, greater than 10MPH, the damper does not operate as advertised,as the hood damper continues to rattle.
Disappointed buyer
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy again

Very easy to install and functioning great
BW
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great damper

These are extremely quiet compared to flapping metal backdraft dampers. They were easy to install and seal better than expected. The only downside is the length for tight spaces.
Ian
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item.

Worked like it was supposed to. Great!
Doc
Ogden, Ut
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Works great
Captain
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy