Apply to be a TradeMaster!
Main product image of 8" Cape Backdraft Damper
Magnifying glass
Hover image to zoom

8" Cape Backdraft Damper

Brand:
Tamarack
SKU:
TTI-CBD8
Rating:
(0)
Q&A:
(0)
8" Cape Backdraft Damper
Magnifying glass
Hover image to zoom
$31.50 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Length (Inches)
11" Length
Product Highlight: OD
7-7/8"

Description

–
Tamarack’s Cape Backdraft Damper features a specially formulated fabric sleeve attached to an outer metal sleeve that enables maximum air flow in the desired direction and closes with minimal pressure in the opposite direction.

Features:
  • Silent
  • Economical
  • Energy Efficient
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Rated to 160ºF/71ºC

Suggested Applications
  • Bathroom Exhaust
  • Clothes Dryer
  • Kitchen Range Hood

Specs

–
Duct Size:

8"

Length (Inches):

11"

OD:

7-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy