Shop Resideo Sale
Main product image of 4" Cape Backdraft Damper
Magnifying glass
Hover image to zoom

4" Cape Backdraft Damper

Brand:
Tamarack
SKU:
TTI-CBD4
Rating:
(8)
Q&A:
(0)
4" Cape Backdraft Damper
Magnifying glass
Hover image to zoom
$27.54 each
In Stock
In Stock
Get 174 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Length (Inches)
5-1/8" Length
Product Highlight: OD
3-7/8"

Description

–
Tamarack’s Cape Backdraft Damper features a specially formulated fabric sleeve attached to an outer metal sleeve that enables maximum air flow in the desired direction and closes with minimal pressure in the opposite direction.

Features:
  • Silent
  • Economical
  • Energy Efficient
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Rated to 160ºF/71ºC

Suggested Applications
  • Bathroom Exhaust
  • Clothes Dryer
  • Kitchen Range Hood

Specs

–
Duct Size:

4"

Length (Inches):

5-1/8"

OD:

3-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.63 out of 8 reviews
86% would recommend this product
4.63
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
38%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Very effective

I replaced a butterfly damper with this. The cape damper is far quieter (far less turbulence), but seems to adequately block air movement in the other direction.
Jeff
FL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and does the job

I like the Cape dampers because they are quiet. The only thing to watch is that they are sized for a 4 inch duct and are difficult to slide into the "slightly undersized" ducts that come attached to siding vents. Was able to slide it in after removing the foam sealing ring around the outside.
Alrec01
SE Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits snug, solidly built

Bought this product as an extra layer of protection from the cold. The vent outlet is located on the windy side receiving Lake Superior winter winds so I wanted to be sure to minimize the chance cold drafts making their way in. The backdraft damper fits very snug into the vent. You just need to work it in making sure the small foam ring goes in cleanly. Once it is in I couldn't push it further by hand, so I used the crimped end of the next piece of solid vent to move to further in. It comes easy enough by hand. (I'm pretty sure it would be an easy fit into flexible duct). Hopefully that foam ring will hold up for some years. It seems to be a well built product, solid with a good gauge. Looking forward to see how it performs in those winter winds.
TP
Upper Peninsula, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a simple and effective way to seal a bathroom fan vent without adding excessive backpressure.
Fred
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for well for the application

This damper is a little different from the typical butterfly type. While I would generally prefer a metal damper, this one has a smaller diameter, and was able to squeeze into the roughly zero clearance application that I needed it for.
Acm75
West Palm Beach, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good customer service
Jim
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple to install

I am about to install my Second damper in a remote attic location. My hope is that it will prove more reliable than metal dampers whose vanes tend to jam due to dust inside the duct. When used at the end of an exhaust duct It should prevent flying insects & tiny birds from entering the duct. Best of all it has no metal parts that might require periodic lubrication or cleaning.
Bob the Builder
Boston MA area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped super quick, product just okay

Purchased because it was spec'd for the job by an engineer but I'm unimpressed with the product. Pros: it has no mechanical or metal parts and will never rust or fail in the closed position. Cons: it will not completely close unless there is a significant push against it like a heavy wind - in a light breeze or normal operating conditions it will not close 100% like a spring loaded damper would.
AARon
Jacksonville, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy