Apply to be a TradeMaster!
Main product image of 12" X 4" RAP Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom

12" X 4" RAP Wall Return Air Pathway for Existing Construction

Brand:
Tamarack
SKU:
TTI-RAPR12.4
Rating:
(5)
Q&A:
(0)
12" X 4" RAP Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom
$59.00 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
48 CFM
Product Highlight: Grille Dimension
14" x 6"
Product Highlight: Color
White

Description

–
The Return Air Pathway Retro-fit (RAPR) allows the movement of air from one room to the next, equalizing pressure in the home while dampening sound and light transmission. The RAPR is designed for easy installation in existing walls.

Features:
  • Economical
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Dampens Light and Sound
  • Compliant with National and State Building codes

Specs

–
Air Flow Capacity (CFM):

48

Grille Dimension:

14" x 6"

Rough Opening:

12" x 4"

Flange Size:

13-3/4" x 5-1/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

It does the job.

This was installed over a walk-in closet that does not have any vents. It works great! So happy I found this product as it does the job.
Mary
Vero Beach, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Niche product, expensive for what it is but works

Product works as intended but ultimately paying a pretty premium for a cardboard honeycomb which doesn't limit noise too much anyway. Arrived with the grille dinged up a bit. I messaged the manufacturer and they never responded.
Charles
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick for new A/C install

Just had new A/C installed in home with no prior cooling. All ducts were run in the attic with a central return in the hallway. If a bedroom door was closed while the A/C was running, you could feel the pressure against the door when opening it, and feel air rushing under the small gap beneath the door. After installing one of these between each bedroom and the hallway, the pressure against the door is significantly lower and you can feel the air being pulled through the vents. With the cardboard insert, there is no light and barely any sound coming through the vents.
Bob K
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what you want.

The baffle works well and the sheet metal halves fit together nicely for remodel situations.
Eric G
Philadelphia, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work

Placed these in my upstairs bedrooms where doors used to slam when hvac would kick on. Problem solved and unit is running way more efficiently. Thanks supply house
Wapsharethis
Summerville, SC United States
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy