Apply to be a TradeMaster!
Main product image of 12" X 6" RAPR Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom

12" X 6" RAPR Wall Return Air Pathway for Existing Construction

Brand:
Tamarack
SKU:
TTI-RAPR12.6
Rating:
(12)
Q&A:
(0)
12" X 6" RAPR Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom
$62.00 each
In Stock
In Stock
Get 24 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
69 CFM
Product Highlight: Grille Dimension
14" x 8"
Product Highlight: Color
White

Description

–
The Return Air Pathway Retro-fit (RAPR) allows the movement of air from one room to the next, equalizing pressure in the home while dampening sound and light transmission. The RAPR is designed for easy installation in existing walls.

Features:
  • Economical
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Dampens Light and Sound
  • Compliant with National and State Building codes

Specs

–
Air Flow Capacity (CFM):

69

Grille Dimension:

14" x 8"

Rough Opening:

12" x 6"

Flange Size:

13-3/4" x 7-1/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Great product

This was installed in one of the guest bedrooms. It was easy to install and works great.
Mary
Vero Beach, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The unit works as advertised

The duct and grill work the way they are supposed too, the only problem I had was it took two phone calls and three shipments to get all the pieces. The first shipment was just one grill, after a phone call I thought everything was taken care of, but the second shipment was just the other grill. It took another phone call to get the duct and baffle. I will say the customer service people were great and polite. I think it was the people in the warehouse who kept making the mistake.
Sam
Milwaukee, Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

We had two small offices that I built in a larger space that could not have supply ducts. When the doors were closed they grew stale quick and the temperature rose. The install was really easy. There is some sound transmission, but we expected that.
Andy
So Cal
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for equalized air return

Easy to install and now can close doors to bedrooms at night; lake house only has one central air return
Ww11
Germantown Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

I have one room that is cooled by a mini-split, but not the other. My wife asked me to put a hole in the wall to help cool the other room. Okay sure. So I looked at some videos on youtube to see how others did it. Didn't seem to difficult. So I went to my local big box retailer to get this pathway. No luck. I ordered this wall return pathway from SupplyHouse. Once I got it, I put holes in the walls and installed it. It worked okay, but it took awhile to cool the other room. So I bought a register booster fan and it cooled the room much quicker.
Jeff
Grants Pass Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit my application perfectly.

Good quality. Perfect for sharing air between rooms.
TomBo
Houston, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly As Described

I bought this for a bedroom that had to have the doors closed continuously to get some air flowing between it and my main house. It was easy to install and does the job it is supposed to do. I did take the baffling material out as it was mounted up high and the light/sound was not an issue for me. Just be sure you purchase the right one.. I accidentally got the one for NEW construction and needed it for EXISTING as they are made differently!!!
larissler
Crofton, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good product. Excellent customer service
Srini
Orlando
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air is moving!

I installed them above the bedroom doors. Closing the doors kept the air from circulating even with the AC on. It moves now. Even with the door open, I can feel the air moving through it. No noticeable increase in sound transmission. And no light gets through. Well worth it.
Rich
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air quality up 100%

Having a vent in each room when the door is closed has improved our sleeping and air quality. Its nice to have fresh air in the rooms all the time no matter if door is close or not.
Max
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy