Shop Resideo Sale
Main product image of Adaptor Plate 012 - for Enclosure S
Magnifying glass
Hover image to zoom

Adaptor Plate 012 - for Enclosure S

Brand:
Tekmar
SKU:
012
Rating:
(1)
Q&A:
(0)
Adaptor Plate 012 - for Enclosure S
Magnifying glass
Hover image to zoom
$22.30 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Width (Inches)
3-15/16" Width
Product Highlight: Depth (Inches)
3/16" Depth

Description

–
Description

The Adaptor Plate 012 covers the paint ring left behind when replacing other thermostats, so that no patching or painting the wall is required. The 012 also allows a thermostat to be installed onto a single gang electrical box. The 012 package includes screws for mounting the adaptor plate and the device that attaches to it. Compatible with Tekmar 518, 519.

Specifications
  • Packaged weight: 0.1 lb.
  • Dimensions: 4-3/4" H x 3-15/16" W x 3/16" D
  • Enclosure: White PVC plastic, NEMA Type 1
  • Ambient conditions: Indoor use only, -20 to 120°F (-30 to 50°C)
  • Included: Two #6 x 1/4" self-tapping screws, two #6-32 x 1" machine screws, two #6 x 1" wood screws and two drywall anchors
  • Warranty: Limited 3 Year Warranty

Specs

–
Type:

Enclosure Accessory

Application:

Heating

Height (Inches):

4.75"

Width (Inches):

3-15/16"

Depth (Inches):

3/16"

Ambient Conditions:

Indoor Only: -20°-120°F

Enclosure Type:

S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Perfect to cover the old hole from the old box and makes the new thermostats look sharp. And as always best prices and shipping speed ever. I love supplyhouse.com
J
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy