Shop Resideo Sale
Main product image of Slab Sensor (20' wire)
Magnifying glass
Hover image to zoom

Slab Sensor (20' wire)

Brand:
Tekmar
SKU:
072
Rating:
(1)
Q&A:
(1)
Slab Sensor (20' wire)
Magnifying glass
Hover image to zoom
$121.50 each
In Stock
In Stock
Get 42 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
20' Length
Product Highlight: Outside Diameter
1/2" OD
Product Highlight: Temperature Range (F)
-60°F - 140°F

Description

–

The tekmar Slab Sensor 072 has a PVC plastic sleeve which is designed for use in soils or concrete. The 072 is supplied with 20ft (6m) of 2 conductor cable.

Specifications:

  • Literature: D 079
  • Packaged Weight: 0.37 lb. (170 g), PVC sleeve. 20' (6 m) jacketed wire
  • Dimensions: 1/2" OD x 2" (13 OD x 51 mm)
  • Approvals: CSA C US
  • Operating range: -60 to 140+F (-50 to 60+C)
  • Sensor: NTC thermistor, 10 k_ @ 77+F (25+C +0.2+C), +=3892

Specs

–
Length (Feet):

20'

Type:

Slab Sensor

Outside Diameter:

1/2"

Power Supply:

Wired to Control

Temperature Range (F):

-60°F - 140°F

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Slab Sensor (10' wire)
SKU: 079
Tekmar

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Worked exactly like it should with my Tekmar 654 control
Jon
Danville, Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be poured right into the concrete, or does it nee a piece of conduit to be run inside of?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can be poured directly into the concrete, but we do not recommend it. Doing so would decrease the life of the sensor and make it inaccessible if any problems arose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy