Apply to be a TradeMaster!
Main product image of Wall Plate Trim for 561, 562, 563
Magnifying glass
Hover image to zoom

Wall Plate Trim for 561, 562, 563

Brand:
Tekmar
SKU:
014-TEKMAR
Rating:
(0)
Q&A:
(0)
Wall Plate Trim for 561, 562, 563
Magnifying glass
Hover image to zoom
$28.79 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Covers the paint ring when replacing common round thermostats
  • Compatible with the following tekmar products: 561, 562, 563
  • Packaged weight: 0.12 lb. (55 g)
  • Dimensions: 5-11/16" H x 7-1/4" W x 5/32" D (184 x 143 x 0.4 mm)
  • Enclosure: White PVC plastic, NEMA Type 1
  • Ambient conditions: Indoor use only, -20 to 120°F (-30 to 50°C)
  • Warranty Limited 3 Year Warranty

Specs

–
Ambient Conditions:

-20 F to +120 F

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy