Shop Tekmar
Main product image of WiFi Thermostat 2 Stage Heat/2 Stage Cool
Magnifying glass
Hover image to zoom

WiFi Thermostat 2 Stage Heat/2 Stage Cool

Brand:
Tekmar
SKU:
563-TEKMAR
Rating:
(2)
Q&A:
(0)
WiFi Thermostat 2 Stage Heat/2 Stage Cool
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 33 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–
The WiFi Thermostat 563 operates either a multi-stage conventional or heat pump HVAC system, a fan, and up to two accessories, including a humidifier, dehumidifier and ventilator. When connected to the Internet, the Watts Home mobile allows the thermostat to be controlled remotely. A 7-day, 4-event programmable schedule is available and the early start feature automatically learns to heat up the room by the scheduled time. An Away mode is quickly and easily accessed to provide energy savings when the space is unoccupied. An optional floor sensor can be installed to enhance comfort and protect floor coverings when operating radiant floor systems.

Product Features
  • Supports dual fuel systems
  • Email error and warning notifications, automatic time clock
  • Accessory options: humidifier, dehumidifier, HRV/ERV ventilator, water-source heat pump loop valve
  • Energy monitoring, multiple background colors
  • Optional remote floor, room, outdoor and relative humidity sensors, local outdoor temperature and weather
  • Humidifier window frost protection, conventional systems: 2-stage heating, 2-stage cooling, fan and 2 accessories
  • 7 day programmable schedule, early start
  • Mobile and web app for remote control, away energy savings mode
  • Heat pump systems: 4-stage heating, 2-stage cooling, fan, reversing valve and 1 accessory
Product Specifications
  • Control: Microprocessor control. This is not a safety (limit) control.
  • Dimensions: 4-5/8" H x 3" W x 15/16" D (118 x 76 x 24 mm)
  • Display: 3.5" color touchscreen
  • Enclosure: White PVC plastic, NEMA type 1
  • Approvals: Meets Class B: ICES & FCC Part 15
  • Ambient conditions: Indoor use only, 32 to 122F (0 to 50C), RH less than 90% non-condensing
  • Environmental: Do not use in presence of ammonia (animal barns).
  • Power supply: 15 to 30 V (ac/dc), 2 VA, Class 2
  • Relays: 30 V (ac/dc), 2 A, Class 2 circuits
  • Humidity sensor: 0 to 90% +/-4% RH
  • Temperature sensor: NTC thermistor, 10 komega @ 77F (25C ±0.2C) B=3892
  • Communications: WiFi 802.11n, 2.4 GHz, WPA2 encryption
  • Languages: English/Francais/Espanol

Specs

–
Application:

Multi Stage

Stages:

2 Heat/2 Cool

Programmability:

Programmable

7 Day

User Interface:

Touchscreen

Mount:

Vertical

Options:

Large Display

Wireless

Enclosure Type:

NEMA-1

Power Method:

Hardwired

Voltage:

Low voltage

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WiFi Thermostat 2 Stage Heat/1 Stage Cool
SKU: 562
Tekmar

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Lacks good interface and weather temp is inaccurate

This thermostat can't even update the outside temperature properly. I have the correct zip code in and it's off by 10 degrees. If I go back in and refresh the zip code it will show the proper temperature for a little while but won't update. I'd give it 0 stars if I could.
R
VT
4 years ago
Was this review helpful to you?

Would buy again

Bit expensive and not as pretty as an ecobee but it was the only wifi thermostat that could do what I needed.... multistage heating and cooling.
Paul
Calgary
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy