Apply to be a TradeMaster!
Main product image of WiFi Thermostat 2 Stage Heat/1 Stage Cool
Magnifying glass
Hover image to zoom

WiFi Thermostat 2 Stage Heat/1 Stage Cool

Brand:
Tekmar
SKU:
562
Rating:
(3)
Q&A:
(0)
WiFi Thermostat 2 Stage Heat/1 Stage Cool
Magnifying glass
Hover image to zoom
$302.50 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–
The WiFi Thermostat 562 operates a two stage heating, one stage cooling system and a fan. When connected to the Internet, the Watts Home mobile app allows the thermostat to be controlled remotely. A 7-day, 4-event programmable schedule is available and the early start feature automatically learns to heat up the room by the scheduled time. An Away mode is quickly and easily accessed to provide energy savings when the space is unoccupied. The thermostat supports radiant floor heating and optional floor sensors can be installed to enhance comfort and protect floor coverings.

Product Features
  • Selectable background colors
  • Automatic software updates, outdoor temperature
  • Time clock updated from Internet, 7 day programmable schedule
  • Mobile app for iOS and Android, supports optional floor sensor
  • 3.5 inch color touchscreen
  • Local weather, Email error and warning notifications
  • Away energy savings mode, early start
  • Energy monitoring
  • English/French/Spanish languages
Product Specifications
  • Control: Microprocessor control. This is not a safety (limit) control
  • Packaged Weight: 0.53 lb
  • Dimensions: 4-5/8" H x 3" W x 15/16" D
  • Enclosure: White PVC plastic, NEMA Type 1
  • Approvals: Meets Class B: ICES & FCC Part 15
  • Ambient Conditions: Indoor use only, 32 to 122°F (0 to 50°C), RH ≤ 90% Non-condensing
  • Power Supply: 15 to 30 V (ac/dc), 2 VA, Class 2
  • Relay: 30 V (ac/dc) 2 A, Class 2 circuits
  • Sensors: NTC thermistor, 10 k Ω @ 77°F (25°C ±0.2°C) ß=3892

Specs

–
Application:

Multi Stage

Stages:

2 Heat/1 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Mount:

Vertical

Options:

Large Display

Wireless

Enclosure Type:

NEMA-1

Power Method:

Hardwired

Voltage:

Low voltage

Color:

White

Wi-Fi:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wall Plate Trim for 561, 562, 563
SKU: 014-TEKMAR
Tekmar

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This is probably the wrong Tekmar thermostat for our home

We have a 16 zone wired Tekmar T4 system in our house, and needed to add A/C control to a zone which was heat only. Unfortunately, the Tekmar 562 does not support the T4 communication network so we can't use it to support a one button 'Away' mode. In addition, we like the ability on the other Tekmar thermostats for programmable temperature overrides, but this thermostat seems to only support a 2 hour temp override. We probably bought the wrong model.
Ken
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This was just what I needed to replace an old Tekmar 367 2nd stage heat/cool control with radiant floor 1st stage/hi vel 2nd stage using hydronic hot water coil and AC. Easy to install work will,
Radman
Puyallup, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The best thing about Tekmar stats is that you can use a separate power supply for all functions of the stat. You can control separate pieces of equipment for each function with out adding relays.
Retired HVAC
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy