Shop Resideo Sale
Main product image of WiFi Thermostat - One Stage Heat
Magnifying glass
Hover image to zoom

WiFi Thermostat - One Stage Heat

Brand:
Tekmar
SKU:
561
Rating:
(26)
Q&A:
(0)
WiFi Thermostat - One Stage Heat
Magnifying glass
Hover image to zoom
$248.00 each
In Stock
In Stock
Get 249 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

–
The WiFi Thermostat 561 provides precise temperature control of a one-stage heating system. When connected to the Internet, the Watts Home mobile app allows the thermostat to be controlled remotely. A 7-day, 4-event programmable schedule is available and the early start feature automatically learns to heat up the room by the scheduled time. An Away mode is quickly and easily accessed to provide energy savings when the space is unoccupied. The thermostat supports radiant floor heating and optional floor sensors can be installed to enhance comfort and protect floor coverings.

Product Features
  • 3.5 inch color touchscreen
  • English/French/Spanish languages
  • Selectable background colors
  • Mobile app for iOS and Android, supports optional floor sensor
  • Energy monitoring
  • Automatic software updates, outdoor temperature
  • Local weather, Email error and warning notifications
  • Away energy savings mode, early start
  • Time clock updated from Internet, 7 day programmable schedule

Specs

–
Application:

Heat Only

Stages:

1 Heat

Programmability:

Programmable

7 Day

User Interface:

Touchscreen

Mount:

Vertical

Options:

Large Display

Works with Sensor

Power Method:

Hardwired

Voltage:

24V

Temperature Range (F):

32°F to 122°F

Display:

Color Display

Sensor Type:

NTC thermistor

Type:

Non-Condensing

Amperage:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WiFi Thermostat 2 Stage Heat/1 Stage Cool
SKU: 562
Tekmar

Product Reviews

4.31 out of 26 reviews
88% would recommend this product
4.31
out of 26 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
15%
3 star
4%
2 star
0%
1 star
12%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this thermostat again

Used this as the main thermostat in my new construction home. Install and setup was relatively straightforward and painless. I love being able to control the thermostat from my phone, and being able to adjust temperatures and settings on the fly. By far, my favorite feature is that the thermostat doesn't need an auxiliary outdoor sensor to view the temperature and weather. This is all completed over the internet once the thermostat is connected to your WIFI.
VS

Most Liked Negative Review

Tekmar 561

Nice stat. However the installation instructions are very poorly written. The electrical diagram is not clear as to what function connects to what terminal on both the stat side and the heat source side. The WiFi set up instructions are not clear either. The instructions are a head scratcher. I am a licensed WA State HVAC 06A electrician since 1999.
Showing 1-10 of 26 reviews

It was exactly what I needed.

I have hydronic radiant heat in my floor. I wanted to get a WiFi thermostat so I could control my home while traveling. I have floor sensors and wanted to be able to control by either air temp or floor temp. I also needed to be able to turn the heat down for a few hours to avoid demand charges from my utility provider. The options for a thermostat with all that is very limited. I'm happy to report this did everything I needed and was easy to install. The phone app was very easy to install and program. I will be ordering more for the other heating zones in my house.
kartdoug
Colorado
1 months ago
Was this review helpful to you?

The thermostat is great

very easy to set up the app is simple to use but could use a little more with features as far as controls and programing
DF
schenectady, NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for my hydronic in floor heating system

I was looking for a WiFi programmable thermostat for my radiant floor system. The options are actually quite limited. I needed a 4 wire system that would also work with an in floor sensor. This one wired up perfectly. It was also very easy to connect to my Starlink system and the app is easy to use. I need to monitor the house remotely and it does. I will be purchasing another unit for my other zones.
Kartdoug
Colorado
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy to install and set up.
Bugman
Hudson
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have three of these.

They work very well for us. I would love to see some app improvements. Mostly the ability to change multiple settings without having to open each thermostat individually. Also more data collection and maybe some analysis.
Michael
Sherburne County, MN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love that both floor and air temp are displayed.

A client purchased a home in which the crawl space below an addition had series of fin tube baseboard elements. I believe the idea was to heat the crawl space to 90 plus degrees and let that warmth heat the floor, which would heat the living space above. Using this thermostat, I was able to install the Tekmar 084 air sensor in the crawl space and keep the thermostat in the living space. This way the crawl space tempature was displayed as the "floor" temp and of course the living room temp was shown using the built-in air sensor of the thermostat. The system now workes flawlessly as I set an upper limit to the "floor" temp so as to not over heat the crawl space all while still able to regulate a percise tempature within the living space above. The thermostat is very pleasing to look at, clean, and simple to navigate.
ProblemSolver
Milwaukee, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tekmar 561

Nice stat. However the installation instructions are very poorly written. The electrical diagram is not clear as to what function connects to what terminal on both the stat side and the heat source side. The WiFi set up instructions are not clear either. The instructions are a head scratcher. I am a licensed WA State HVAC 06A electrician since 1999.
Gary Spokane
Spokane, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very effective

It's pretty remarkable what a good job these do of adapting to a room's characteristics and keeping even temperature.
sribe
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliability is Zero

I have installed 6 of those thermostats in my house. It's about 5 years and they are dying out one after the other.
Joseph T.
Brooklyn NY
2 years ago
Was this review helpful to you?

Pretty good, but not reliable when connecting to wi-fi

Good temperature control for both room and floor, phone app is pretty good, not perfect, easy install. Can't complete all config via app, must use thermostat for some settings. Biggest issue I have is that after a power outage reconnecting to wi-fi is hit and miss. I have three thermostats and generally one of them does not connect, which is a problem when you live four hours drive from cabin. Means at least one zone can't be brought back up to temp when I visit. The fix for me may be to put an Alexa controlled socket so I can remote reboot the system until all thermostats are connected to wi-fi.
Phil AZ
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy