Apply to be a TradeMaster!
Main product image of Leveling Shim Kit
Magnifying glass
Hover image to zoom
Leveling Shim Kit
Magnifying glass
Hover image to zoom
$296.90 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
The Leveling Shim Kit 096 supports the installation of the Snow/Ice Sensor 090 to sit flush with a slab surface which prevents standing water on top of the sensor surface. When the 096 leveling shims are placed within the Sensor Socket 091, the shims allow a height adjustment up to 1/2 inch to eliminate recession between the sensor 090 and slab surfaces.

Product Features:
  • Includes 3 shims: (2) 1/8" shims and (1) 1/4" shim
  • (4) sets of stainless steel screws; 16 screws
  • Constructed with brass
  • 1/8", 1/4", 3/8", and 1/2" height adjustments

Specs

–
Product Type:

Leveling Shim Kit

Material:

Brass

Stainless Steel

Includes:

Screws

Warranty:

3 Year Limited

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Snow / Ice Sensor Socket
SKU: 091
Tekmar
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy