Apply to be a TradeMaster!
Main product image of Snow Melting Control 654
Magnifying glass
Hover image to zoom

Snow Melting Control 654

Brand:
Tekmar
SKU:
654
Rating:
(0)
Q&A:
(1)
Snow Melting Control 654
Magnifying glass
Hover image to zoom
$752.97 each
In Stock
In Stock
Get 48 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Temperature Range (F)
32°F to 95°F (Melting)

Description

–
Overview

The Snow Melting Control 654 is designed to operate electric or hydronic equipment to melt snow or ice from any surface including driveways, walkways, patios, business entrances, parking ramps, loading docks, hospital entrances, helipads or car wash bays. The surface temperature for snow melting is controlled automatically to reduce operating energy costs. The 654 has an automatic start and stop function when used with the Snow/Ice Sensor 090 or 094. Automatic start with a timed stop is available when used with the Snow Sensor 095. The 654 can operate a dedicated hydronic boiler or a mixing device. Isolation relays are required to operate line voltage pumps. Electric systems require a separate GFCI and electrical relay contactor.

Features
  • Automatic Snow / Ice Detection
  • Supports Both Inslab & Retrofit Aerial
  • Sensors
  • Manual Start With Timer
  • Programmable Schedule
  • tekmarNet® Communication Compatible
  • Warm Weather Shut Down
  • Cold Weather Cut Out
  • Idling
  • Snow Melt Zoning With Priority
  • Tandem Snow / Ice Detection
  • Slab Protection
  • Storm
  • EconoMelt
  • Manual Override
  • Snow Melt Zone Tracking
  • Scenes
  • Away Key
  • Exercising
  • Alert Output

Specs

–
Type:

Snow Melting Control

Application:

Snow Melt

Enclosure Type:

NEMA-1

Programmability:

Programmable

User Interface:

Push Button

Ambient Conditions:

-4 to 122°F, < 90% RH non-condensing

Power Supply:

Class 2

24 V (ac)

Control:

Microprocessor Control

Temperature Range (F):

32°F to 95°F (Melting)

Includes:

070 Sensor

082 Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Application
Programmability
User Interface
Ambient Conditions
CURRENT ITEM
Snow Melting Control
Snow Melt
Programmable
Push Button
-4 to 122°F, < 90% RH non-condensing
Snow Melting Control
Snow Melt
Programmable
Push Button
-4 to 122°F, < 90% RH non-condensing

You May Also Need

Snow / Ice Sensor Socket
SKU: 091
Tekmar

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i have 4 zone sensors. do i have to use a control for each snowmelt sensor?

Asked by Andy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, each snow melt zone with a sensor would require a 654 control.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy