Apply to be a TradeMaster!
Main product image of Snow / Ice Sensor (210 ft wire)
Magnifying glass
Hover image to zoom

Snow / Ice Sensor (210 ft wire)

Brand:
Tekmar
SKU:
094
Rating:
(2)
Q&A:
(0)
Snow / Ice Sensor (210 ft wire)
Magnifying glass
Hover image to zoom
$1,332.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
1-3/4"
Product Highlight: Length
210 ft
Product Highlight: Depth (Inches)
3-1/8" Depth
Product Highlight: Temperature Range (F)
-30°F - 170°F

Specs

–
Application:

Snow Melt

Type:

Snow/Ice Sensor

Width:

3-1/8"

Height:

1-3/4"

Length:

210 ft

Depth (Inches):

3-1/8"

Ambient Conditions:

Outdoor

Power Supply:

Wired to Control

Temperature Range (F):

-30°F - 170°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great price

I looked all over for this snow melt sensor and this was the best price on the net!
JB
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick shipping

Great price and quick shipping....What more can you ask for?
JB
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy