Apply to be a TradeMaster!
Main product image of Snow / Ice Sensor Socket
Magnifying glass
Hover image to zoom

Snow / Ice Sensor Socket

Brand:
Tekmar
SKU:
091
Rating:
(2)
Q&A:
(0)
Snow / Ice Sensor Socket
Magnifying glass
Hover image to zoom
$370.00 each
In Stock
In Stock
Get 65 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Height
3-3/4"
Product Highlight: Depth (Inches)
3-1/2" Depth
Product Highlight: Used With
665 Control, 667 Control, 664 Control

Description

–
The tekmar Snow / Ice Sensor 090 and Snow/Ice Sensor Socket 091 are used with tekmar controls 665, 667, and 664 to automatically detect snow or ice on a driveway or walkway. The Snow / Ice Sensor Socket must be installed directly in the snow melt slab, halfway between the heating elements or pipes.

  • Weight (sensor): 4.4 lb (2000 g), silicon brass. 65 ft (20 m) jacketed cable
  • Weight (socket): 1.8 lb (830 g), silicon brass
  • Dimensions (sensor): 1-3/4" H x 3-1/8" W x 3-1/8" D (45 x 80 x 80 mm)
  • Dimensions (socket): 3-3/4" H x 3-1/2" W x 3-1/2" D (96 x 89 x 89 mm)
  • Approvals: CSA C US with applicable tekmar snow melting controls
  • Operating range: -60 to 175+F (-50 to 80+C)
  • Sensor: NTC thermistor, 10 komega @ 77+F (25+C +0.2+C), +=3892

Specs

–
Application:

Snow Melt

Type:

Sensor

Width (Inches):

3-1/2"

Height:

3-3/4"

Depth (Inches):

3-1/2"

Used With:

665 Control

667 Control

664 Control

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

best price around

quick shipping
JB
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best price I found

needed for the sensor installation - good product
berferdt
Great Basin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy