Apply to be a TradeMaster!
Main product image of Invita WiFi Thermostat (White)
Magnifying glass
Hover image to zoom

Invita WiFi Thermostat (White)

Brand:
Tekmar
SKU:
564
Rating:
(7)
Q&A:
(0)
Invita WiFi Thermostat (White)
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Color
White

Description

–
Smart thermostat upgrades and furnace to heat pump conversions have never been simpler with the Invita(R) WiFi Thermostat 564. Using just the existing 2 wires from any living space, the Invita easily connects to an HVAC Interface Module in the mechanical room. It works with most types of heating and cooling systems, including conventional, heat pump, and dual fuel, and offers built-in fan, relative humidity, and ventilation control. The Watts(R) Home mobile app provides real-time remote monitoring, setting adjustments, and notifications if issues arise with the HVAC system. No more pulling new wires, no more patching and repainting walls, and no more changing batteries. Just an easy-to-use, energy-efficient comfort for the entire family.

Product Features & Benefits
  • Remote access with mirrored controls using the Watts Home mobile app
  • Receive real-time system notifications via email, SMS, or push notification
  • Works with most HVAC systems, conventional, heat pump, and dual fuel systems
  • Adjustable balance point, operates heat pumps to temperatures as low as -22 degrees F/-30 degrees C before engaging a secondary heat source
  • Built-in humidity sensor can automatically operate optional humidifier or dehumidifier when adjustable setpoints are exceeded
  • Operates optional heat recovery ventilator (HRV) or energy recovery ventilator (ERV) to recover heat from exhaust air
  • Programmable schedule with early start
  • Weather and outdoor temperature readings
  • Sleek, slim profile with five vibrant display color themes

Specs

–
Color:

White

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Cool Only

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

2 Heat/1 Cool (Heat Pump)

1 Heat/1 Cool Conventional

2 Heat/2 Cool

2 Fan

2 Heat/1 Cool

2 Heat

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool (Heat Pump)

1 Heat

1 Fan

1 Cool

Voltage:

24V

Programmability:

Programmable

Features:

Wifi

Options:

2 Wire Retrofit

Large Display

Fan Control

Dual Fuel

Auto Changeover

Works with Sensor

User Interface:

Touchscreen

Smartphone App

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.14 out of 7 reviews
56.99999999999999% would recommend this product
3.14
out of 7 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
14%
3 star
0%
2 star
0%
1 star
43%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I JUST HAD THE HEAT PUMP AND THERMOSTAT INSTALLED A WEEK AGO

VERY EASY TO READ THE SURFACE AND CHANGE THE SETTINGS AS I EXPERIMENT WITH THE NEW SYSTEM... SO FAR SO GOOD
TWISTER
LINDSAY ONT CANADA
1 years ago
Was this review helpful to you?

Not recommended

The thermostat does the bare minimum well. For everything else, such as remote connectivity, the Watts app, the accuracy of outdoor weather and the integration with other home automation the thermostat is horrible. It is clumsy, disconnects from the internet all the time, and you're forced to use their hobby Bob app. The features, standard to other thermostats in the same price range are lacklustre. If you need a 2-wire solution I would purchase the Honeywell T10 instead with IEM.
Ian
Seattle, WA
2 years ago
Was this review helpful to you?

Great thermostat!!!

These thermostats are great! They have every feature you would want or need in a thermostat. Our customers really like the thermostat module, and they have been trouble-free so far. Tech- support is pretty accessible and knows their stuff!
Merchant response
2 years ago
Thank you for your kind review. We really appreciate you taking the time to share your opinion.
Billy Blastoff
Calgary Alberta
2 years ago
Was this review helpful to you?

I would not recommend this product.

NOTE: This review pertains only to the Invita (Tekmar) 564 thermostat and does not in any way reflect the services offered by Supply House. I recently had a a new Trane heat pump and furnace installed. As part of the deal, the installer replaced my Ecobee3 lite thermostat with a Tekmar 564. While, as others claim, the touchscreen interface is intuitive, that was about the only positive feature of the Tekmar 564. The installers immediately experienced wi-fi connectivity issues even after re-booting the router. There were other wi-fi devices in the house which had no such issues. Eventually the Tekmar established connectivity but failed to update its software. The Tekmar 564 dropped connectivity numerous times over the next few days, and on two different occasions dropped connectivity three times in one day. What's the point of having a wi-fi thermostat that won't stay connected ? The Ecobee thermostat had only lost it's connection once in the previous year. Worse still, Tekmar's support lines were constantly busy. You had to leave a message, but they never returned the calls. I finally got fed up and had the Ecobee3 lite re-installed, and we've had no problems since. It's bad enough the Tekmar didn't function as designed, but because there is no customer support I can't rate this thermostat higher than a '1'.
Merchant response
2 years ago
Thank you for taking the time to provide your feedback. I’m sorry to read that you did not have a positive experience with the tekmar Invita Thermostat. We have discovered that some Internet Service Providers have a “feature” called band steering. When this is enabled, it tries to allocate majority of your data over to the 5Ghz band, leaving devices on the 2.4Ghz connecting / disconnecting on a repeated basis. To mitigate this, we have asked homeowners / contractors to disable the band steering in their router setting(s). Occasionally we encounter lower than favourable Wi-Fi signal strengths. Again, we do apologize for this experience and our team members do their best to call everyone back, but we do occasionally come across full voicemail systems which prevents us from leaving a response. In future, if given the opportunity to assist you with connecting your Invita, we would like to get your thermostat connected and remain connected. We can be reached at 1-800-438-3903 or at [email protected] and we hope you will give us another opportunity.
R.
Toronto, Canada
3 years ago
Was this review helpful to you?

Drops connection, poor support

Installed, drops internet connection. Can't even register it. Throws error code on relay module. Should have kept my T87. I am not some home owner. Expected a lot better from tekmar.
Merchant response
2 years ago
Thank you for taking the time to provide your feedback. I’m sorry to read that you did not have a positive experience with the tekmar Invita Thermostat. We have discovered that some Internet Service Providers have a “feature” called band steering. When this is enabled, it tries to allocate majority of your data over to the 5Ghz band, leaving devices on the 2.4Ghz connecting / disconnecting on a repeated basis. To mitigate this, we have asked homeowners / contractors to disable the band steering in their router setting(s). Occasionally we encounter lower than favourable Wi-Fi signal strengths. Sometimes doing a quick test – such as using a hotspot can help determine if there is a signal strength or router issue. If testing using the hotspot and the thermostat is functional and you’re able to register the device, it could be just a couple adjustments in your router to create a stable and permanent connection. Please reach out to us here at tekmar and we would like to get your product connected. We can be reached at 1-800-438-3903 (M-F 7:30 am – 4:00 pm Pacific Std Time), or at [email protected]
PJ
Rochester Ny
3 years ago
Was this review helpful to you?

great thermostat lots of control options.

works great have it in my home and several of my customers homes.
Merchant response
2 years ago
Thank you for your kind review. We really appreciate you taking the time to share your opinion.
spencer95
salt lake city utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Corrects the 2 wire problem

I use the thermostat in a vacation home heat only was easy to hook up must you might need additional 24 V power supply for wiring station depending upon your installation then just a mater of configuring jumpers on wiring station Turn on power and set up WiFi register set up App set for conventional heat and if you want to use schedule select yes or no
Merchant response
2 years ago
Thank you for your kind review. We really appreciate you taking the time to share your opinion.
BoilerBob
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy