Apply to be a TradeMaster!
Main product image of Humidity & Temperature Sensor - Flush Mount
Magnifying glass
Hover image to zoom

Humidity & Temperature Sensor - Flush Mount

Brand:
Tekmar
SKU:
086
Rating:
(0)
Q&A:
(0)
Humidity & Temperature Sensor - Flush Mount
Magnifying glass
Hover image to zoom
$154.50 each
In Stock
In Stock
Get 20 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Humidity & Temperature Sensor 086 can be connected to select tekmar thermostats to remotely measure relative humidity and temperature. The 086 mounts flush or nearly flush to the wall to allow the sensor to visually blend in with the surrounding wall.

Features
  • Hidden humidity and temperature sensing
  • Compatible with tekmar thermostats that support auxiliary humidity sensors

Specs

–
Type:

Humidity and Temperature Sensor

Ambient Conditions:

Indoor use only, 15 to 140°F, non-condensing

Sensors:

Humidity - 0 to 90% ± 3% RH

NTC Thermistor, 10 k ohm @ 77°F

Enclosure Type:

NEMA-1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

WiFi Thermostat 2 Stage Heat/1 Stage Cool
SKU: 562
Tekmar
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy