Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Review Score
–
5 Filter (1)
(1)
4 Filter (1)
(1)
Home
Heating Supplies & Parts
Zone Valves & Controls
Zone Valve Controls
Tekmar Zone Valve Controls
Tekmar Zone Valve Controls
4 items
FILTER
Grid
List
Sort: Default
303V Compare Checkbox
Compare
303V Zone Valve Control - 3 Zones w/ Priority
SKU:
303V
Tekmar
SKU:
303V
Brand:
Tekmar
(1)
–
+
$156.00
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Nov 17
Total Available: 56
In Stock
Get 5 by
Tue, Nov 17
Total Available: 56
Add to List
304V Compare Checkbox
Compare
304V Zone Valve Control - 4 Zones w/ Priority
SKU:
304V
Tekmar
SKU:
304V
Brand:
Tekmar
–
+
$191.50
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tue, Nov 17
Total Available: 54
In Stock
Get 14 by
Tue, Nov 17
Total Available: 54
Add to List
305V Compare Checkbox
Compare
305V Zone Valve Control - 5 Zones w/ Priority
SKU:
305V
Tekmar
SKU:
305V
Brand:
Tekmar
–
+
$202.50
each
ADD TO CART
Add to List
In Stock
Get 6 by
Tue, Nov 17
Total Available: 32
In Stock
Get 6 by
Tue, Nov 17
Total Available: 32
Add to List
306V Compare Checkbox
Compare
306V Zone Valve Control - 6 Zones w/ Priority
SKU:
306V
Tekmar
SKU:
306V
Brand:
Tekmar
(2)
–
+
$238.00
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tue, Nov 17
Total Available: 56
In Stock
Get 7 by
Tue, Nov 17
Total Available: 56
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video