Apply to be a TradeMaster!
Main product image of 305V Zone Valve Control - 5 Zones w/ Priority
Magnifying glass
Hover image to zoom

305V Zone Valve Control - 5 Zones w/ Priority

Brand:
Tekmar
SKU:
305V
Rating:
(0)
Q&A:
(0)
305V Zone Valve Control - 5 Zones w/ Priority
Magnifying glass
Hover image to zoom
$196.50 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
5

Description

–

The Zone Valve Control 305V connects up to five thermostats and operates zone valves to provide heating to a zoned hydronic heating system. The 305V operates a system pump whenever a zone valve opens. Zone 1 can operate either a zone valve or a circulator to provide heat to an indirect domestic hot water tank with optional priority over zones 2 through 5. The 305V includes optional exercising to prevent circulator seizure when not in use, and optional post purge operation of the domestic hot water tank to maximize energy savings. The 305V provides a RoomResponse signal to modulating-condensing boilers to optimize comfort while improving boiler efficiency.


Features

  • Away signal shared between tekmar thermostats
  • CSA approved
  • Compatible with 2, 3 and 4-wire zone valves
  • Compatible with all low voltage thermostats
  • Four ground screws
  • Fuses protect transformers and pumps
  • LED for each zone, priority, end switch and RoomResponse
  • Post purge
  • Priority override
  • Pump exercising
  • RoomResponse signal
  • Top, bottom and back conduit knockouts
  • Two spare fuses included
  • Unlimited zone expansion
  • Zone priority

Specifications

  • Enclosure - Cover: ABS plastic, Base: galvanized steel, NEMA type 1
  • Approvals - CSA C US
  • Ambient conditions - Indoor use only, 32 to 122 degress Fahrenheit (0 to 50 degrees Celsius), RH 90% non-condensing
  • Power supply - 115 V (ac) ±10%, 60 Hz, 11 A
  • Transformer- 80 VA at 24 V (ac)
  • Control load- 7 VA at 24 V (ac)
  • Fuses - T5A 250 V slow blow 5 x 20 mm glass fuse, two spare fuses included
  • Zone valve outputs - 24 V (ac), 2 A max per output
  • Zone valve end switch - 24 V (ac)
  • Pump relays- 230 V (ac), 5 A, 1/3 hp
  • Boiler XX end switch - 24 V (ac), 5 A
  • DHW end switch- 24 V (ac), 5 A
  • Mod boiler output - 0-10 V (dc) 500 ohm min load impedance / 4-20 mA 1 k ohm max load impedance

Specs

–
Product Type:

Controller

Number of Zones:

5

Power Supply:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 305V Zone Valve Control - 5 Zones w/ Priority
305V Zone Valve Control - 5 Zones w/ Priority
SKU: 305V
5
4 Zone Valve Controller with Priority Protection
SKU: SZ-84DX
4

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy