Shop Resideo Sale
Main product image of 303V Zone Valve Control - 3 Zones w/ Priority
Magnifying glass
Hover image to zoom

303V Zone Valve Control - 3 Zones w/ Priority

Brand:
Tekmar
SKU:
303V
Rating:
(1)
Q&A:
(0)
303V Zone Valve Control - 3 Zones w/ Priority
Magnifying glass
Hover image to zoom
$156.00 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
3

Description

–

The Zone Valve Control 303V connects up to three thermostats and operates zone valves to provide heating to a zoned hydronic heating system. The 303V operates a system pump whenever a zone valve opens. Zone 1 can operate either a zone valve or a circulator to provide heat to an indirect domestic hot water tank with optional priority over zones 2 and 3. The 303V includes optional exercising to prevent circulator seizure when not in use, and optional post purge operation of the domestic hot water tank to maximize energy savings. The 303V provides a RoomResponse signal to modulating-condensing boilers to optimize comfort while improving boiler efficiency.


Features

  • CSA approved
  • RoomResponse signal, compatible with all low voltage thermostats
  • Two spare fuses included
  • Fuses protect transformers and pumps
  • LED for each zone, priority, end switch and RoomResponse, away signal shared between tekmar thermostats
  • Four ground screws, Top, bottom and back conduit knockouts
  • Compatible with 2, 3 and 4-wire zone valves, unlimited zone expansion
  • Zone priority, priority override
  • Post purge, LED for each zone, priority, end switch and RoomResponse

Specifications:

  • Ambient Conditions: Indoor use only, 32 to 122 degrees F (0 to 50 degrees C), RH less than or equal to 90 percent non-condensing
  • Enclosure Material: Cover: ABS plastic, Base: galvanized steel
  • Control Type: Microprocessor control, this is not a safety (limit) control
  • Enclosure NEMA Rating: NEMA 1
  • End Switch Relay: Boiler, DHW 24 V (ac), 5 A
  • Fuses: T5A 250 V slow blow, two spare fuses included
  • Mod Boiler Output1: 0-10 V (dc) 500 ohms min load impedance
  • Mod Boiler Output2: 4-20 mA 1 k ohms max load impedance
  • Power Supply: 115 V (ac) plus / minus 10 percent, 60 Hz, 11 A
  • Pump Relay: 230 V (ac), 5 A, 1/3 hp
  • Transformer: 40 VA at 24 V (ac), expandable to 80 VA with additional transformer M3069 (sold separately)
  • Zone Valve End Switch: 24V (ac)
  • Zone Valve Outputs: 24V (ac)
  • Agency Approvals: CSA C US

Specs

–
Product Type:

Controller

Number of Zones:

3

Power Supply:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

301P Switching Relay - 1 Zone
SKU: 301P
Tekmar

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great company to do business with

Geat shipping and products
david
massachusettes
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy