Apply to be a TradeMaster!
Main product image of 1/4" Star Security Bit Set with Rail, 9-Piece (TR7-TR30)
Magnifying glass
Hover image to zoom

1/4" Star Security Bit Set with Rail, 9-Piece (TR7-TR30)

Brand:
Tekton
SKU:
DZT93002
Rating:
(1)
Q&A:
(0)
1/4" Star Security Bit Set with Rail, 9-Piece (TR7-TR30)
Magnifying glass
Hover image to zoom
$5.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–
Features
  • Extra Length - While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • Corrosion-Resistant - The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
  • Clear Markings - The tip size and Tekton "T" are clearly stamped into every bit
  • Rubberized Bit Rail - The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed
  • Easy Identification - Sizes are printed onto the bit rails for easy identification

Specs

–
Product Type:

Driver Bit Set

Size:

1/4"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best star bits to access the secret kingdom ever!!!

As always SupplyHouse is great! I order from the job site and barely put my tools down and my order is delivered.
Taco Dave
Rockaway Beach, NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy