Apply to be a TradeMaster!
Main product image of 1/4" Hex Security Bit Set with Rail, 9-Piece (5/64-1/4")
Magnifying glass
Hover image to zoom

1/4" Hex Security Bit Set with Rail, 9-Piece (5/64-1/4")

Brand:
Tekton
SKU:
DZX93003
Rating:
(1)
Q&A:
(0)
1/4" Hex Security Bit Set with Rail, 9-Piece (5/64-1/4")
Magnifying glass
Hover image to zoom
$5.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Features
  • Extra Length - While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • Corrosion-Resistant - The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
  • Clear Markings - The tip size and Tekton "T" are clearly stamped into every bit
  • Rubberized Bit Rail - The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed
  • Easy Identification - Sizes are printed onto the bit rails for easy identification

Specs

–
Bit Type:

Torx T25

Torx T8

Torx T15

Torx T7

Torx T9

Torx T10

Torx T30

Torx T20

Torx T27

Size:

1/4"

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Needed it to repair an appliance. Just the ticket.
Jv
Cape Coral, fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy