Apply to be a TradeMaster!
Main product image of Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST
Magnifying glass
Hover image to zoom

Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST

SKU:
9013GHG2J30
Rating:
(2)
Q&A:
(0)
Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST
Magnifying glass
Hover image to zoom
$85.53 each
In Stock
In Stock
Get 4 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 80/100 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 40 psi
  • Pressure Switch Range: 40 to 200 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating:1
  • Series: 9013GHG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 5
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Nitrile (Buna-N) Diaphragm
  • AC Contact Rating: 10A @ 575V

Specs

–
Pressure On/Off Setting (PSI):

80/100

Switch:

DPST

Pressure Range:

40 to 200 psi

Pressure Differential:

20 to 40 psi

Max Pressure (PSI):

200

Min Pressure (PSI):

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Pump Pressure Switch, 30/50 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
SKU: 9013FSG2J21M4
Telemecanique (Square D)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I needed to take a moment and leave a Review A+++

This is my first time ordering and WOW. I received the package the next day and I ordered during the afternoon. INSANE. Perfect. Exactly the part I needed too.
Lee
New York
6 years ago
Was this review helpful to you?

WORKED GREAT

I recently replaced the pressure switch on a farm's water system. Was an exact fit, easy to change, and to my surprise easy to find thanks to Supplyhouse.com. It was here a day before they said and that was a holiday weekend! Now that is how parts and supply stores should be! I'm self employed and this is the service I need so I can make a dollar myself! Kuddos to all and God Bless!
The Electrical, Plumbing, and HVAC Dude
Marlinton, WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy