Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 30/50 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 30/50 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off

SKU:
9013FSG2J21M4
Rating:
(9)
Q&A:
(0)
Water Pump Pressure Switch, 30/50 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
Magnifying glass
Hover image to zoom
$30.46 each
In Stock
In Stock
Get 506 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

This product is part of the Nema Pressure Switches range, an offer of water pump switches. This water pump switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and a pressure setting value of 30psi to 50psi. The pump switch with a pressure sensor size of 65psi (5psi to 45psi), an adjustable range on rising pressure of 20psi to 65psi and approximate adjustable differential of 15psi to 30psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This switch has a diaphragm actuator which can be operated from any position and adjustable differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 3.1inch (W) x 3.76inch (D) x 2.8inch (H) and weighs 1lb. It is suitable for all types of pumps such as jets, submersible, reciprocating etc. Suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses and injection moulders. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 and NSF ANSI 61 Annex G standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: Auto/Off/Start
  • Pressure Switch Port Type(1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 30/50 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 65 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features: Low Pressure Cut-Off
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

30/50

Switch:

DPST

Pressure Range:

5 to 65 psi

Max Pressure (PSI):

65

Min Pressure (PSI):

5

Pressure Differential:

15 to 30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

fast shipping, product as described

fixed my well water pressureRML
RML
CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this brand again.

Quality name brand switch.
BSRR resident
24426
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent customer service parts of top quality
Spare plumbing parts
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the same original part needed.

Well Pump Pressure was same as the original at a much better price than local suppliers. Very easy installation.
Chilly
Covington, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great
Farhad
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save your pump from burning out

i thought to myself when a person moves out of a rental and the power comes back on after the well loses its prime, it will run until someone notices it. i wish someone made a low pressure cut off switch.. well someone does.
Rob
Melbourne FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 3 water pump pressure switches, so I should be set,

These water pump pressure switches last me about 6 to 8 years, each. They work great, they were shipped fast, and they were priced right. It was a no brainer.
John the plumber
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Square D Pressure Switch

We've nicknamed this pressure switch, " Old Reliable "...nuff said !
Uncle Big Bad
KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Switch

Works as it should
Farmerfred
Md
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy