Apply to be a TradeMaster!
Main product image of 15-7/8" x 7-7/8" Snap Grille
Magnifying glass
Hover image to zoom

15-7/8" x 7-7/8" Snap Grille

Brand:
Thermopan
SKU:
15146-THERMOPAN
Rating:
(0)
Q&A:
(0)
15-7/8" x 7-7/8" Snap Grille
Magnifying glass
Hover image to zoom
$9.26 each
BOX UP & SAVE 5%
$352.80 box of 40
$8.82 each
In Stock
In Stock
Get 81 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15-7/8" x 7-7/8"

Description

–
It’s literally a snap to give customers the Thermo Advantage when these attractive SNAP-GRILLES™ are made a part of HVAC installation. These sturdy precision-molded white ABS grilles are designed for use with standard 1/2" or 5/8" drywall. They snap-fit perfectly into our THERMO-FRAMES™ – whether used as a single (14"x 6") or as a double (30"x 6") placed side-by-side. SNAP-GRILLES™ are yet another cost-effective, labor-saving addition to the THERMO family of HVAC products!

Product Features
  • Competitively priced
  • Just depress tabs for easy removal and cleaning
  • Dishwasher safe
  • Paint to match any decor
  • No rusting, no chipped metal to touch up
  • Pre-marked for screws if used with other brand frames

Specs

–
Product Type:

Grille

Type:

Snap-On

Size:

15-7/8" x 7-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy