Apply to be a TradeMaster!
Main product image of 30" x 6" (1) or 14" x 6" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow
Magnifying glass
Hover image to zoom

30" x 6" (1) or 14" x 6" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow

Brand:
Thermopan
SKU:
14630
Rating:
(1)
Q&A:
(0)
30" x 6" (1) or 14" x 6" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow
Magnifying glass
Hover image to zoom
$3.16 each
BOX UP & SAVE 5%
$150.50 box of 50
$3.01 each
In Stock
In Stock
Get 142 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 6", 30" x 6"

Description

–
Note: This frame comes as one piece, but can be split into two smaller frames. If left together it is a 30" x 6" frame, and when separated becomes two 14" x 6" frames.

Product Features
  • Add Quality To Your Jobs!
  • Precision Molded Polypropylene...No Product Loss On Truck Or On The Job Site.
  • Safety Edged... All Sides And Ends.
  • Double Frames Can Be Cut For Use As A Single.
  • Place Grille Over Frame And Screw Into Precision Molded Frame Holes On Finished Drywall.

Specs

–
Product Type:

Frame

Type:

Standard

Size:

14" x 6"

30" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

30" x 8" (1) or 14" x 8" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow
SKU: 14830-THERMOPAN
Thermopan

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No frills, just the Cold Air frame that I needed

Remodeling a house meant moving the cold air returns. These frames worked great for both the doubles and singles. Timing was fast and quality was excellent. Will definitely use these again for future projects
JC handyman
Centennial CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy