Apply to be a TradeMaster!
Main product image of 1-3/4" x 2" x 2-1/4" Leveler Twist Blocks (4-Pack)
Magnifying glass
Hover image to zoom

1-3/4" x 2" x 2-1/4" Leveler Twist Blocks (4-Pack)

Brand:
Thermopan
SKU:
17525
Rating:
(0)
Q&A:
(0)
1-3/4" x 2" x 2-1/4" Leveler Twist Blocks (4-Pack)
Magnifying glass
Hover image to zoom
$13.07 each
BOX UP & SAVE 5%
$311.00 box of 25
$12.44 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4" x 2" x 2-1/4"

Description

–
Level furnaces, electric heaters, air conditioners or any other types of home or industrial equipment

Product Features
  • THERMO-TWIST™ LEVELER BLOCKS twist to three different heights to level furnaces, electric heaters and air conditioners quickly and easily.
  • Lightweight - better than bricks.
  • Tested crushing strength to 5,000 lbs. per block
  • Water, weather and insect proof.
  • Won’t chip, crack, split or rot.

Specs

–
Product Type:

Block

Size:

1-3/4" x 2" x 2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy