Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Outside Diameter
–
7/16" Filter (1)
7/16" (1)
1" Filter (1)
1" (1)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
Review Score
–
5 Filter (1)
(1)
4 Filter (2)
(2)
Price Range
–
$1 to $5 Filter (1)
$1 to $5 (1)
$5 to $10 Filter (3)
$5 to $10 (3)
$10 to $15 Filter (1)
$10 to $15 (1)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Thermopan Venting
Thermopan Snap Clamps
Thermopan Snap Clamps
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
41050 Compare Checkbox
Compare
Micro 7/16" OD Snap Clamps (Pack of 25)
SKU:
41050
Thermopan
SKU:
41050
Brand:
Thermopan
–
+
$3.92
each
ADD TO CART
Add to List
In Stock
Get 94 by
Tomorrow, Nov 17
Total Available: 222
In Stock
Get 94 by
Tomorrow, Nov 17
Total Available: 222
Add to List
41075 Compare Checkbox
Compare
Mini 1" OD Snap Clamps (Pack of 25)
SKU:
41075
Thermopan
SKU:
41075
Brand:
Thermopan
–
+
$8.15
each
ADD TO CART
Add to List
In Stock
Get 35 by
Tomorrow, Nov 17
Total Available: 101
In Stock
Get 35 by
Tomorrow, Nov 17
Total Available: 101
Add to List
41118 Compare Checkbox
Compare
Residential 1-1/2" OD Snap Clamps (Pack of 10)
SKU:
41118
Thermopan
SKU:
41118
Brand:
Thermopan
(2)
–
+
$9.47
each
ADD TO CART
Add to List
In Stock
Get 134 by
Tomorrow, Nov 17
Total Available: 714
In Stock
Get 134 by
Tomorrow, Nov 17
Total Available: 714
Add to List
41125-THERMOPAN Compare Checkbox
Compare
Commercial 2" OD Snap Clamps (Pack of 5)
SKU:
41125-THERMOPAN
Thermopan
SKU:
41125-THERMOPAN
Brand:
Thermopan
(2)
–
+
$8.51
each
ADD TO CART
Add to List
In Stock
Get 327 by
Tomorrow, Nov 17
Total Available: 451
In Stock
Get 327 by
Tomorrow, Nov 17
Total Available: 451
Add to List
41150 Compare Checkbox
Compare
Industrial 3" OD Snap Clamps (Pack of 5)
SKU:
41150
Thermopan
SKU:
41150
Brand:
Thermopan
(2)
–
+
$11.47
each
ADD TO CART
Add to List
In Stock
Get 60 by
Tomorrow, Nov 17
Total Available: 96
In Stock
Get 60 by
Tomorrow, Nov 17
Total Available: 96
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Thermopan Snap Clamps
Thermo-Snap Clamps are a low-cost solution to pipe mounting jobs. Pre-mounted brackets provide an easy one-man installation job that is literally a snap.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video