Apply to be a TradeMaster!
Main product image of Residential 1-1/2" OD Snap Clamps (Pack of 10)
Magnifying glass
Hover image to zoom

Residential 1-1/2" OD Snap Clamps (Pack of 10)

Brand:
Thermopan
SKU:
41118
Rating:
(2)
Q&A:
(0)
Residential 1-1/2" OD Snap Clamps (Pack of 10)
Magnifying glass
Hover image to zoom
$9.47 each
In Stock
In Stock
Get 157 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1-1/2" OD

Description

–
THERMO-SNAP CLAMPS™ are the low-cost solution to all pipe mounting jobs. Pre-mounted brackets provide an easy one-man installation job that is literally a snap!

Product Features
  • Multi-use applications including copper, PVC and ABS pipes
  • UV protected
  • Maintenance Free - use indoors or out
  • Eliminates vibrations and noise call backs
  • Easy to re-open for an addition or custom adjustment

Specs

–
Product Type:

Clamp

Type:

Snap-On

Outside Diameter:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Commercial 2" OD Snap Clamps (Pack of 5)
SKU: 41125-THERMOPAN
Thermopan

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Good quality
Ignac
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 1/2" snap clamp

These were very easy to put up, but then trying to clamp them was another thing entirely. They are difficult to clamp, and the size I purchased was supposed to fit up to 2". They would not have worked on 2" as I struggled to get them to work on my 1 1/2" pvc.
Merchant response
5 years ago
Sorry if there was any confusion about this snap clamp. I do want to emphasize that SKU: 41118 is for 1-1/2" OD (outside diameter) pipe. So if you are trying to use this with a 1-1/2" ID (inside diameter) PVC pipe it will not work. Sorry for any confusion or inconvenience!
Jan
Dakota, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy