Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/4" (1)
3/8" (1)
1/2" (1)

Price Range
–

$1 to $5 (2)
$10 to $15 (1)
$15 to $20 (1)

Threaded Rods

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/4" x 6 ft. All Threaded Rod
1/4" x 6 ft. All Threaded Rod
SKU: ATR1/4X72ZN
Cooper B-Line
SKU: ATR1/4X72ZN
(6)
$4.84 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 3/8" x 6 ft. All Threaded Rod
3/8" x 6 ft. All Threaded Rod
SKU: ATR3/8X72ZN
Cooper B-Line
SKU: ATR3/8X72ZN
(9)
$10.11 each
In Stock
Get 92 by Wed, Nov 25
In Stock
Get 92 by Wed, Nov 25
Compare
Product Image of 1/2" x 6 ft. All Threaded Rod
1/2" x 6 ft. All Threaded Rod
SKU: ATR1/2X72ZN
Cooper B-Line
SKU: ATR1/2X72ZN
(6)
$17.82 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of L-Bracket for 3/8" All Thread Rod
$2.00 each
BOX UP & SAVE 7%
$46.50 box of 25
$1.86 each
In Stock
Get 29 by Tue, Nov 24
In Stock
Get 29 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Threaded Rods

Threaded Rods are all threaded steel rods used to suspend fixtures, strut, and conduit, and they can be cut to the length a job calls for. The listing includes Cooper B-Line zinc plated steel rod in 1/4", 3/8", and 1/2" diameters. The 3/8-16 rod carries a 730 lb load rating, while the 1/4-20 rod is rated at 240 lb and the 1/2-13 rod at 1350 lb. A Sioux Chief L-bracket for 3/8" all thread rod is also listed, and it works with ZipStick or HangsTuff DWV extension hangers. Installers reach for threaded rod because one stock length can be cut into several shorter pieces on site. Matching the diameter to the load keeps each support within its published rating, which protects the work and the fixtures hanging from it.

Subcategories

  • 1/4" All Threaded Rod: Cooper B-Line's 1/4-20 x 6 ft. all threaded rod is zinc plated steel with a 240 lb load rating. Contractors use it for suspending fixtures, strut, or conduit when the load stays modest. It can be cut to the desired length, so one piece can cover several short drops. Compare the rating against the combined weight of everything hanging on the rod.
  • 3/8" All Threaded Rod: The Cooper B-Line 3/8-16 x 6 ft. all threaded rod is zinc plated steel with a 730 lb load rating. Installers choose it for strut and conduit runs that outweigh what the 1/4" rod is rated to carry. It can be cut to the desired length on site. The same size also matches the Sioux Chief 3/8" L-bracket.
  • 1/2" All Threaded Rod: The Cooper B-Line 1/2-13 x 6 ft. all threaded rod is zinc plated steel with a 1350 lb load rating, the highest rating among the three diameters in this listing. Contractors use it for heavier suspended loads such as strut and conduit. It can be cut to the desired length. Check the rating for the exact item before sizing a heavy support.
  • L-Brackets for All Thread Rod: The Sioux Chief L-Bracket for 3/8" All Thread Rod is an accessory for ZipStick or HangsTuff DWV extension hangers. Installers use it when the hanger length needs to be extended with 3/8" threaded rod. It also secures an extension hanger directly to a hard surface such as concrete or a wood ceiling, joists, or studs.

Buying Guide

Start with the load. Published ratings in this listing rise with diameter: 240 lb for the 1/4-20 rod, 730 lb for the 3/8-16 rod, and 1350 lb for the 1/2-13 rod. Lighter fixture loads can stay on the smaller rod, while heavier strut runs call for the larger diameters. Total the weight of the strut, conduit, or fixtures hanging on each rod, then pick a diameter whose rating covers it. Ratings belong to the specific item, so read each product record before assuming a size will carry a given load.

Next, check material and length. The Cooper B-Line rods in this listing are zinc plated steel in 6 ft. lengths, and each can be cut to the desired length. Estimate the drops on the job and work out how many pieces one rod will yield. Confirm the zinc plated finish suits the conditions at the install location before ordering.

When shopping Threaded Rods for DWV hanger work, look at accessories too. The Sioux Chief L-bracket for 3/8" all thread rod extends the length of a ZipStick or HangsTuff hanger, or it secures the hanger directly to a hard surface such as concrete or a wood ceiling, joist, or stud. A 3/8" bracket pairs with 3/8" rod, so confirm the size on every piece in the assembly.

Frequently Asked Questions

What load rating do Cooper B-Line threaded rods carry?

Cooper B-Line threaded rods list load ratings by diameter: 240 lb for the 1/4-20 rod, 730 lb for the 3/8-16 rod, and 1350 lb for the 1/2-13 rod, each in a 6 ft. length. Each rating belongs to that specific item. Read the product record for the exact rod before sizing a support.

Can threaded rods be cut to length on the job?

Yes. The Cooper B-Line all threaded rods in this listing are described as cut to desired length, so one 6 ft. piece can be trimmed on site. Threaded rods are used for suspending fixtures, strut, or conduit.

What material are these threaded rods made from?

The Cooper B-Line threaded rods in this listing are zinc plated steel, shown in 1/4", 3/8", and 1/2" diameters. Other threaded rods may differ, so check each product record for material before ordering.

Which accessory works with threaded rods on DWV extension hangers?

The Sioux Chief L-bracket for 3/8" all thread rod is an accessory for ZipStick or HangsTuff DWV extension hangers. It extends the hanger length using 3/8" threaded rod, or it secures the hanger directly to a hard surface such as concrete or a wood ceiling, joists, or studs.

Which threaded rod size should I pick for a heavier strut run?

Among the three sizes in this listing, the 1/2-13 x 6 ft. threaded rod has the highest rating at 1350 lb, compared with 730 lb for the 3/8-16 rod and 240 lb for the 1/4-20 rod. Total the load on each rod and compare it to the rating before choosing. Threaded rods are used to suspend strut, so diameter is the main capacity decision.

Didn't find what you're looking for? 
Let us know
.