Apply to be a TradeMaster!
Main product image of 1/2" x 6 ft. All Threaded Rod
Magnifying glass
Hover image to zoom

1/2" x 6 ft. All Threaded Rod

SKU:
ATR1/2X72ZN
Rating:
(6)
Q&A:
(0)
1/2" x 6 ft. All Threaded Rod
Magnifying glass
Hover image to zoom
$17.82 each
In Stock
In Stock
Get 23 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Length (Feet)
6' Length
Product Highlight: Shape
Straight

Description

–
Zinc plated steel 1/2-13 x 6 ft., all threaded rod. Load rating 1350 lb. Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.

Specs

–
Length (Feet):

6'

Shape:

Straight

Size:

1/2"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Best price

It's best to order through SupplyHouse and wait a few days for arrival then spend 20-30% more at a hardware supply store. Every dollar counts when buying supplies.
Patricksob
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I'm using these to support my garage ceiling and replacing the cheap boards that have served this purpose for 50 years. This will create an incredibly strong support system. My only critique is that the shipping carton was not packed adequately. The 6 threaded rods had burst through the bottom of the box during shipping. I must now repair some of the threads.
Lou
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong, high-quality material; clean threads;

Will order a few more times until current job is done. Fast, secure delivery.
Lou
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product; Very versatile

Using these to replace wood slats supporting my garage ceiling. Installed in the attic above the garage.They take up little space and look great and, obviously, very adjustable.
Lou
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I ordered

Good threaded rod.
Ricky
Orlando, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and straight

Great price on all thread better than all the supply houses near me im a plumber that goes to almost every supply house in georgia.
DEREKNAGY
Luthersville GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy