Apply to be a TradeMaster!
Main product image of 45 MFD Round Motor Run Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45 MFD Round Motor Run Multi Capacitor (440/370V)

Brand:
Titan FX
SKU:
TFX45
Rating:
(0)
Q&A:
(0)
45 MFD Round Motor Run Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$53.67 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
MFD: 
45
17.54550606585
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Round

Description

–
Introducing Titan FX™ – the ultimate inventory enhancing multi-rated, run capacitor designed with today’s technician in mind. Eliminate multiple trips to the job site with this cost-effective, easy to install capacitor.

Product Features
  • Rated voltage: 440/370
  • Tolerance +/- 5% @ 60Hz
  • New segmented film increases reliability
  • Quick connect terminals
  • Comes with marking pen, jumper wires & easy to follow installation diagram

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45 MFD Round Motor Run Multi Capacitor (440/370V)
45 MFD Round Motor Run Multi Capacitor (440/370V)
SKU: TFX45
440/370V
45
Round
370V
100
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy