Apply to be a TradeMaster!
Main product image of 50 MFD Round Motor Run Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50 MFD Round Motor Run Multi Capacitor (440/370V)

Brand:
Titan FX
SKU:
TFX50
Rating:
(0)
Q&A:
(0)
50 MFD Round Motor Run Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom
TFX50 has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.
MFD
50
17.54550606585

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round

Description

Introducing Titan FX™ – the ultimate inventory enhancing multi-rated, run capacitor designed with today’s technician in mind. Eliminate multiple trips to the job site with this cost-effective, easy to install capacitor.

Product Features
  • Rated voltage: 440/370
  • Tolerance +/- 5% @ 60Hz
  • New segmented film increases reliability
  • Quick connect terminals
  • Comes with marking pen, jumper wires & easy to follow installation diagram

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

50

Shape:

Round

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50 MFD Round Motor Run Multi Capacitor (440/370V)
50 MFD Round Motor Run Multi Capacitor (440/370V)
SKU: TFX50
440/370V
50
Round
370V
100
Round