Shop Resideo Sale
Main product image of 85 MFD Round Motor Run Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom

85 MFD Round Motor Run Multi Capacitor (440/370V)

Brand:
Titan FX
SKU:
TFX85
Rating:
(0)
Q&A:
(0)
85 MFD Round Motor Run Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom
TFX85 has been discontinued
Discontinued July 12, 2024
This product was discontinued by the manufacturer.

MANUALS (2)

Install Instructions

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
85 MFD
Product Highlight: Shape
Round

Description

–
Introducing Titan FX™ – the ultimate inventory enhancing multi-rated, run capacitor designed with today’s technician in mind. Eliminate multiple trips to the job site with this cost-effective, easy to install capacitor.

Product Features
  • Rated voltage: 440/370
  • Tolerance +/- 5% @ 60Hz
  • New segmented film increases reliability
  • Quick connect terminals
  • Comes with marking pen, jumper wires & easy to follow installation diagram

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

85

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 85 MFD Round Motor Run Multi Capacitor (440/370V)
85 MFD Round Motor Run Multi Capacitor (440/370V)
SKU: TFX85
440/370V
85
Round
370V
100
Round