Apply to be a TradeMaster!
Main product image of 35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/5 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
POCFD355A
Rating:
(1)
Q&A:
(0)
35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$22.33 each
In Stock
In Stock
Get 1 Tue, Nov 24
MFD: 
35/5
20/1515/1025/1510/525/1025/7.515/530/1030/7.535/1035/7.515/420/525/530/535/530/435/435/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
2.91" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/5

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Width (Inches):

2-3/4"

Height (Inches):

2.91"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: POCFD355A
(1)
440/370V
35/5
Oval

You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD355A
Titan HD

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again and have

Re-Pete customer excellent service as always!!!!!!
Huey
Cols ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy