Apply to be a TradeMaster!
Main product image of 35/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD355A
Rating:
(34)
Q&A:
(1)
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$15.43 each
In Stock
In Stock
Get 54 Tue, Sep 15
Order by today, receive Tuesday
MFD
35/5
10/520/1520/525/1525/1025/7.525/530/330/430/530/7.535/1035/7.525/335/635/535/435/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/5

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/5 MFD Round Dual Motor Run Capacitor (440/370V)
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD355A
(34)
440/370V
35/5
Round
Jard
440/370V
35/5
Round

You May Also Need

Product Reviews

4.97 out of 34 reviews
100% would recommend this product
4.97
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 34 reviews

Perfect

The capacitor was just what i needed and got my a/c up and running again.
Pineapple
Newark De.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it.

Can't go wrong with having a couple of this in the truck.
JcSr
Stuart FL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Just as advertised, worked great ! Very prompt shipping & very easy to install.
Dawg
AL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Good products, also, Supply House are great folks to deal with. Us contracotrs appreciate.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Good products, also, Supply House are great folks to deal with. Us contracotrs appreciate.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Good products, also, Supply House are great folks to deal with. Us contracotrs appreciate.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Works great. A little smaller in diameter than OEM capacitor.
PhDEE
Phoenix, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again

Needed a new 35/5 cap for my heat pump. Part came in on time and is working as expected. Thank you Supply House
Smitty
Cincinnati Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super FAST delivery

Needed to replace the start capacitor on my CAC unit. This was exactly what I needed at a great price and delivery was fast. A++ Will purchase from Supply House again.
WC
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again. Exact match.

They have reasonable prices and the shipping was very fast.
Jack
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the physical size of this capacitor? Dia.= Length=

Asked by Darrell 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The Diameter is 2" and Height is 2.88"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy