Shop Resideo Sale
Main product image of 35/5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

35/5 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12885
Rating:
(3)
Q&A:
(0)
35/5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$12.61 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
MFD: 
35/5
50/7.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Oval

Description

–
35/5 MFD Oval Run Capacitor (440V)

Specs

–
MFD:

35/5

Voltage:

440v

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 35/5 MFD Oval Run Capacitor (440V)
35/5 MFD Oval Run Capacitor (440V)
SKU: 12885
(3)
35/5
440v
Oval

You May Also Need

30/5 MFD Round Run Capacitor (440/370V)
SKU: 12781
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This cap lats longer

Good quality will always bye
Ed
Niles ill
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a popular run cap....

Supplyhouse.com is my source for great deals on assorted hvac components. Give them a try! I have been buying all my run capacitors here for two years now.
Wizard
Carlisle, Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great-Product/Price/Service

My capacitors work fine and they arrived when promised. Have used Supplyhouse in the past and always received good product and good service. Plus have found them to be the cheapest-although because of my satisfaction I generally don't even shop around anymore before ordering-Truth!!!Thanks again
Gary
Kissimme, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy