Apply to be a TradeMaster!
Main product image of 12.5 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

12.5 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF12.5A
Rating:
(1)
Q&A:
(0)
12.5 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.29 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Shape: 
Round
MFD: 
12.5
17.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
12.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

12.5

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 12.5 MFD Round Motor Run Capacitor (440/370V)
12.5 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF12.5A
(1)
440/370V
12.5
Round
2.38"
1-3/4"
MARS
440v
12.5
Round
3.13"
1-3/4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

So far, so good

Installed this in a MovinCool portable A/C unit at my work. The unit was stuffed in a closet with all the air intakes partially blocked. When the capacitor failed it fried a couple relays on the relay board - looked like it had caught fire briefly! Anyway, replaced the board and installed this here run capacitor, and the 20+ year old unit is back to blowing ice cubes again.
Smitty
Worcester, MA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy