Shop Resideo Sale
Main product image of 30 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF30A
Rating:
(5)
Q&A:
(0)
30 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$19.20 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
30
5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

30

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
440/370V
30
Round
2.38"
440v
30
Round
3.375"
440/370V
30
Round
3.38"

You May Also Need

35 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF35A
Titan HD

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Fast Shipping. Exactly the item I needed

My pool pump was only down a couple of days thanks to Supply House. Had the exact run capacitor I needed. Thanks!
JW
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery - personalized touch

Was sent and delivered quickly. Was exactly the part I needed and ordered. Thought it was a nice touch that they wrote a personal note on the outside of the box and on the packing material.
Robert in Florida
Clermont, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used it on my pool pump
Brenda
Gadsden, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Great price.

Great product. Great price.
E.A.
Lakewood Ranch, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Made in USA. Yes! Works great as a replacement part for my 30 year old Trane central A.C. Fast shipping. Great part, great price, fast shipping and great company to deal with. Highly recommend.
dbfromtheville
Vacaville, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy