The Day Savers – A National Tradesmen Day Contest
Main product image of 110-125V Start Capacitor (324-388 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (324-388 MFD)

Brand:
Titan Pro
SKU:
TMJ324A
Rating:
(0)
Q&A:
(0)
110-125V Start Capacitor (324-388 MFD)
Magnifying glass
Hover image to zoom
$4.04 each
In Stock
In Stock
Get 6 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
MFD
324-388
590-708
Height
3-3/8"

MANUALS (1)


This item replaces: PMJ324A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110-125V
Product Highlight: MFD
324-388 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60

Specs

Voltage:

110-125V

MFD:

324-388

Diameter (Inches):

1-13/16"

Height:

3-3/8"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy