Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (1000-1200 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (1000-1200 MFD)

Brand:
Titan Pro
SKU:
TMJ1000
Rating:
(1)
Q&A:
(0)
110-125V Start Capacitor (1000-1200 MFD)
Magnifying glass
Hover image to zoom
$15.28 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
MFD: 
1000-1200
Height: 
3-3/8"
3-3/8"
This item replaces: PMJ1000

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
1000-1200 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Specs

–
Diameter (Inches):

1-13/16"

Height:

3-3/8"

Voltage:

110-125V

MFD:

1000-1200

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

50 MFD Round Motor Run Capacitor (370V)
SKU: TRC50
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price and fast shipping.

Fixed my motor not starting. Best price I could find.
Sonny
Winnfield, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy