Shop Resideo Sale
Main product image of 25 MFD Oval Motor Run Capacitor (480V)
Magnifying glass
Hover image to zoom

25 MFD Oval Motor Run Capacitor (480V)

Brand:
Titan Pro
SKU:
TOCF25A
Rating:
(0)
Q&A:
(0)
25 MFD Oval Motor Run Capacitor (480V)
Magnifying glass
Hover image to zoom
$19.46 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Shape: 
Oval
Voltage: 
480V
MFD: 
25
40
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.68" Diameter
Product Highlight: Height (Inches)
2.68" Height
Product Highlight: Depth (Inches)
1.77" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Voltage:

480V

Product Type:

Capacitor

MFD:

25

Shape:

Oval

Diameter (Inches):

2.68"

Depth (Inches):

1.77"

Height (Inches):

2.68"

Width (Inches):

2.80"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Depth (Inches)
CURRENT ITEM
Product Image of 25 MFD Oval Motor Run Capacitor (480V)
25 MFD Oval Motor Run Capacitor (480V)
SKU: TOCF25A
480V
25
Oval
2.68"
1.77"
440v
25
Oval
2.80"
1.77"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy