Apply to be a TradeMaster!
Main product image of 25 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

25 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12940
Rating:
(1)
Q&A:
(0)
25 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$9.04 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
440v
440/370V370V440v
MFD: 
25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.80" Diameter
Product Highlight: Height (Inches)
3.07" Height
Product Highlight: Depth (Inches)
1.77" Depth

Specs

–
MFD:

25

Voltage:

440v

Shape:

Oval

Depth (Inches):

1.77"

Diameter (Inches):

2.80"

Height (Inches):

3.07"

Width (Inches):

2.80"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
CURRENT ITEM
25
440v
25 MFD Oval Motor Run Capacitor (480V)
SKU: TOCF25A
25
480V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at a great price

Works as expected.
Mechanical Mark
Fairfield, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy