Apply to be a TradeMaster!
Main product image of 25 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

25 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF25
Rating:
(1)
Q&A:
(1)
25 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$6.81 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Shape: 
Oval
Voltage: 
440/370V
MFD: 
25
15
This item replaces: CAP-25/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.80" Diameter
Product Highlight: Height (Inches)
3.07" Height
Product Highlight: Depth (Inches)
1.77" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

25

Shape:

Oval

Depth (Inches):

1.77"

Diameter (Inches):

2.80"

Height (Inches):

3.07"

Width (Inches):

2.80"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
440/370V
25
Oval
3.07"
25 MFD Oval Run Capacitor (370V)
SKU: 12915
370V
25
Oval
2.19"
370V
25
Oval
2.63"

You May Also Need

20 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF20
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sure. So far so good. 👍

Pond pump.
JC
Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of the capacitor (not the box)?

Asked by Scot 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TOCF25 is 2.91" wide x 1.91" deep x 3.07" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy