Apply to be a TradeMaster!
Main product image of 165V Start Capacitor (400-480 MFD)
Magnifying glass
Hover image to zoom
165V Start Capacitor (400-480 MFD)
Magnifying glass
Hover image to zoom
$12.06 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
MFD: 
400-480
540-648
Features: 
Standard

MANUALS (1)


This item replaces: PSMJ400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
400-480 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Features:

Standard

Voltage:

165v

MFD:

400-480

Height:

3-3/8"

Diameter (Inches):

1-13/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Accurate technical specs

The electrical and mechanical specs provided on the web page allowed me to purchase an exact replacement.
Ken Stewart
Colorado Springs, Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products and fast shipping!

Replaced the start capacitor on my air compressor. It was the correct size (both capacitance and physical size).
RMC
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again if needed.

Fit perfectly for air compressor motor. Could be packed better for shipping. A little fragile to be shipped in a bag.
N2FXN
Old Monroe MO.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, service and fast shipping

Perfect replacement! Would recommend to anyone.
Retired Tinkerer
Nashville, In
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy