Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (145-174 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (145-174 MFD)

Brand:
Titan Pro
SKU:
TTMJ145A
Rating:
(0)
Q&A:
(0)
220-250V Start Capacitor (145-174 MFD)
Magnifying glass
Hover image to zoom
$6.72 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
MFD: 
145-174
Height: 
3-3/8"
Features: 
Standard
Standard

MANUALS (1)


This item replaces: PTMJ145A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
145-174 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • Diameter (In.) 2-1/16
  • MFD 145-174

Specs

–
Features:

Standard

Voltage:

220-250V

MFD:

145-174

Diameter (Inches):

2-1/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy