Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (243-292 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (243-292 MFD)

Brand:
Titan Pro
SKU:
TTMJ243
Rating:
(1)
Q&A:
(0)
220-250V Start Capacitor (243-292 MFD)
Magnifying glass
Hover image to zoom
$9.55 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
MFD: 
243-292
Height: 
3-3/8"
3-3/8"4-3/8"
Features: 
Standard

MANUALS (1)


This item replaces: PTMJ243

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
243-292 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Features:

Standard

Voltage:

220-250V

MFD:

243-292

Diameter (Inches):

2-1/16"

Height:

3-3/8"

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Capacitors

Electric Motor parts are getting hard to fine. Competors want you to purchase new motors which are not the same quality. Found the Supply House and are really pleased to deal with them. They even shipped our order from 3 different locations and at the correct time frame.
Best Electric Motor Service
Waynesville NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy