Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (105-126 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (105-126 MFD)

Brand:
Titan Pro
SKU:
TTMJ105
Rating:
(2)
Q&A:
(0)
220-250V Start Capacitor (105-126 MFD)
Magnifying glass
Hover image to zoom
$5.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
MFD: 
105-126
Height: 
3-3/8"
3-3/8"4-3/8"
Features: 
Standard

MANUALS (1)


This item replaces: PTMJ105

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
105-126 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 105-126 MFD

Specs

–
Features:

Standard

Voltage:

220-250V

Diameter (Inches):

2-1/16"

MFD:

105-126

Height:

3-3/8"

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

10 MFD Round Run Capacitor (370V)
SKU: 12998
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes buy again

Price was great and promptly shipped.
Ace
Palacios Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great
Jim
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy