Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (30-36 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (30-36 MFD)

Brand:
Titan Pro
SKU:
TTMJ30
Rating:
(0)
Q&A:
(0)
220-250V Start Capacitor (30-36 MFD)
Magnifying glass
Hover image to zoom
$3.31 each
In Stock
In Stock
Get 3 Mon, Sep 28
Order by 6PM, receive Monday
MFD: 
30-36
30-3636-4343-5353-6456-7264-77
Height: 
2-3/4"

MANUALS (1)


This item replaces: PTMJ30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
30-36 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Features:

Standard

Voltage:

220-250V

MFD:

30-36

Diameter (Inches):

1-7/16"

Height:

2-3/4"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy